Protractor w. locking srew, chr. 80 x 120mm

Article no.: 0411301
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 0411301
EAN / GTIN 4029713209575
Manufacturer number 0411301
L-Number L40510 2365

Description

Version:

  • Locking screw
  • High precision, laser graduated degree scale
  • Factory standard
  • 0 - 180°

Description:

Protractor w. locking srew, chr. 80 x 120mm

Feature:

  • Material: Special steel
  • Blade length (mm): 120

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart