L-key with T-handle Hexagonal ball end brilliant nickel-plated 10.0 mm x 238 mm

Article no.: 04096
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 04096
EAN / GTIN 4010995040963
Manufacturer number 04096
L-Number L60070 1851

Description

Description:

  • Application: For high torque transfer with minimal effort, especially for screws that are difficult to access.
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Handle: Wiha Classic T-handle.
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (mm): 10
  • Handle diameter (mm): 38
  • Overall length (mm): 238
  • Handle width (T-handle) (mm): 120
  • Length T-handle blade (mm): 200
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart