Adjustable squares w. screw hinge, zinc coated 250mm

Article no.: 0396433
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sliding bevel

Identification & Classification

Article number 0396433
EAN / GTIN 4029713026615
Manufacturer number 0396433
L-Number L40510 2241
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Special steel, zinc coated
  • Screw hinge
  • For transferring, marking and setting of individual angles

Description:

Adjustable squares w. screw hinge, zinc coated 250mm

Feature:

  • Material: Special steel
  • Blade length (mm): 250

Standard:

o.A.

Services & product advisors

Direct purchase
To shopping cart