Adjustable squares w. screw hinge, zinc coated 200mm

Article no.: 0396432
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sliding bevel

Identification numbers & Classifications

Article number 0396432
EAN / GTIN 4029713026608
Manufacturer number 0396432
L-Number L40510 2272

Description

Version:

  • Special steel, zinc coated
  • Screw hinge
  • For transferring, marking and setting of individual angles

Description:

Adjustable squares w. screw hinge, zinc coated 200mm

Feature:

  • Material: Special steel
  • Blade length (mm): 200

Standard:

o.A.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart