Acute angle squares 60°, flat wo. base 120 x 80mm

Article no.: 0395126
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Angle square

Identification numbers & Classifications

Article number 0395126
EAN / GTIN 4029713024949
Manufacturer number 0395126
L-Number L40510 1736

Description

Version:

  • special steel
  • factory standard

Description:

Acute angle squares 60°, flat wo. base 120 x 80mm

Feature:

  • Material: Special steel
  • Blade length (mm): 120 x 80

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart