Acute angle squares 45°, flat wo. base 150 x 100mm

Article no.: 0395107
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Angle square

Identification numbers & Classifications

Article number 0395107
EAN / GTIN 4029713026462
Manufacturer number 0395107
L-Number L40510 2413

Description

Version:

  • special steel
  • factory standard

Description:

Acute angle squares 45°, flat wo. base 150 x 100mm

Feature:

  • Material: Special steel
  • Blade length (mm): 150 x 100

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart