Pattern maker angle, adj. hard. sliding kni.ed 7x7x100mm

Article no.: 0394101
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0394101
Copy
EAN / GTIN 4029713208752
Copy
Manufacturer number 0394101
Copy
L-Number L40510 945
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • 0394101
  • Reading parts are satin chrome finished
  • Sliding knife 7 x 7 x 60 mm
  • angle +-5°
  • handle 40 x 23 x 9 mm
  • For testing on short edges and grooves through the sliding knife edge
  • 0394110
  • Reading parts are satin chrome finished
  • sliding knife edge 7 x 7 x 60 mm
  • handle 40 x 23 x 9 mm
  • For tests at short grooves through the sliding straight edge

Description:

Pattern maker angle, adj. hard. sliding kni.ed 7x7x100mm

Feature:

  • Material: Special steel

Standard:

o.A.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart