Interchangeable blade SYSTEM 6 1/4" square adapter for nut driver inserts 150 mm

Article no.: 03883
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 03883
EAN / GTIN 4010995038830
Manufacturer number 03883
L-Number L60070 590

Description

Description:

  • Blade: Chrome-vanadium steel, through-hardened, titanium silver.
  • Blade: 1/4″ square drive with ball retainer.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Square 1 (Inch): 1/4″
  • Diameter Hex blade (mm): 6
  • Overall length (mm): 150
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart