Knife edge square, hardened DIN 875/00 100 x 70mm

Article no.: 0388104
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bevel square

Identification numbers & Classifications

Article number 0388104
EAN / GTIN 4029713208424
Manufacturer number 0388104
L-Number L40510 5

Description

Version:

  • DIN 875
  • Accuracy grade 00
  • For exact angle and flatness testing (for example: tool making)

Description:

Knife edge square, hardened DIN 875/00 100 x 70mm

Feature:

  • Material: Special steel
  • Blade length (mm): 100 x 70 mm

Standard:

DIN 875

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart