Inspection square w. base, hard DIN 875/0 150 x 100mm

Article no.: 0385105
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0385105
EAN / GTIN 4029713208165
Manufacturer number 0385105
L-Number L40510 743

Description

Version:

  • DIN 875
  • Accuracy grade 0
  • For exact angle testing (for example: tool making)

Description:

Inspection square w. base, hard DIN 875/0 150 x 100mm

Feature:

  • Material: Special steel
  • Blade length (mm): 150 x 100

Standard:

DIN 875

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart