Inspection square w. base, hard DIN 875/0 100 x 70mm

Article no.: 0385104
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Try squares

Identification & Classification

Article number 0385104
EAN / GTIN 4029713208158
Manufacturer number 0385104
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 875
  • Accuracy grade 0
  • For exact angle testing (for example: tool making)

Description:

Inspection square w. base, hard DIN 875/0 100 x 70mm

Feature:

  • Material: Special steel
  • Blade length (mm): 100 x 70

Standard:

DIN 875

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart