1/2″ Socket size 27mm

Article no.: 03830027
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 03830027
EAN / GTIN 4018754008629
Manufacturer number 03830027
L-Number L60010 4752

Description

Description:

  • With double hexagon, 27 mm
  • 1/2″ internal square drive
  • For injectors on the diesel engine

Feature:

  • Length [mm): 83 mm
  • Output profile: Double hexagon AS-drive
  • Square drive inside (inch): 1/2″
  • Type: BMW: M21: E30 = 324td, E28 = 524td, E34 = 524td, M51: E36 = 325td, E34 = 525tds
  • Weight: 255 g
  • Width across flats [mm]: 27 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart