4-pin socket L.72 mm

Article no.: 03810001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 03810001
    EAN / GTIN 4018754008605
    Manufacturer number 03810001
    L-Number L60010 379

    Description

    Description:

    • With 4 spigots
    • Length 72 mm
    • 1/2″ internal square drive
    • For removal and installation or Tighten the pressure nut on the nozzle holder

    Feature:

    • Length [mm): 72 mm
    • Square drive inside (inch): 1/2″
    • Type: Mercedes-Benz
    • Weight: 151 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart