Workshop square w. stock and blade DIN 875/2 150 x 100mm

Article no.: 0376114
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0376114
    EAN / GTIN 4029713024772
    Manufacturer number 0376114
    L-Number L40510 2453

    Description

    Version:

    • Special steel
    • DIN 875
    • Accuracy grade 2
    • For angle testing in production and factory

    Description:

    Workshop square w. stock and blade DIN 875/2 150 x 100mm

    Feature:

    • Material: Special steel
    • Tolerance class: 2
    • Blade length (mm): 150 x 100

    Standard:

    DIN 875

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart