Workshop square w. stock and blade DIN 875/1 200 x 130mm

Article no.: 0376105
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0376105
EAN / GTIN 4029713207915
Manufacturer number 0376105
L-Number L40510 850

Description

Version:

  • Special steel
  • DIN 875
  • Accuracy grade 1
  • For angle testing in production and factory

Description:

Workshop square w. stock and blade DIN 875/1 200 x 130mm

Feature:

  • Material: Special steel
  • Tolerance class: 1
  • Blade length (mm): 200 x 130

Standard:

DIN 875

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart