Steel square without base, polished 2000 x 1000mm

Article no.: 0375432
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0375432
EAN / GTIN 4029713268961
Manufacturer number 0375432
L-Number L40510 1752

Description

Version:

  • Special steel, zinc coated
  • Factory standard
  • Simple design for angle test in steel and metal construction

Description:

Steel square without base, polished 2000 x 1000mm

Feature:

  • Material: Special steel
  • Blade length (mm): 2000 x 1000

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart