Steel square without base, polished 1500 x 750mm

Article no.: 0375430
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Workshop square

Identification numbers & Classifications

Article number 0375430
EAN / GTIN 4029713268954
Manufacturer number 0375430
L-Number L40510 1635

Description

Version:

  • Special steel, zinc coated
  • Factory standard
  • Simple design for angle test in steel and metal construction

Description:

Steel square without base, polished 1500 x 750mm

Feature:

  • Material: Special steel
  • Blade length (mm): 1500 x 750

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart