Workshop square flat type DIN 875/2 300 x 175mm

Article no.: 0373107
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stock square

Identification & Classification

Article number 0373107
Copy
EAN / GTIN 4029713207809
Copy
Manufacturer number 0373107
Copy
L-Number L40510 2441
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Special steel
  • DIN 875
  • Accuracy grade 2
  • For angle testing in production and factory

Description:

Workshop square flat type DIN 875/2 300 x 175mm

Feature:

  • Material: Special steel
  • Tolerance class: 2
  • Blade length (mm): 300 x 175

Standard:

DIN 875

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart