Workshop square flat type, ss DIN 875/1 75 x 50mm

Article no.: 0371202
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0371202
    EAN / GTIN 4029713207519
    Manufacturer number 0371202
    L-Number L40510 456

    Description

    Version:

    • DIN 875
    • Accuracy grade 1
    • For angle testing in production and factory

    Description:

    Workshop square flat type, ss DIN 875/1 75 x 50mm

    Feature:

    • Material: Stainless steel
    • Tolerance class: 1
    • Blade length (mm): 75 x 50

    Standard:

    DIN 875

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart