Workshop square w. base, ss DIN 875/1 300 x 200mm

Article no.: 0370207
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Try squares

Identification numbers & Classifications

Article number 0370207
EAN / GTIN 4029713207342
Manufacturer number 0370207
L-Number L40510 1104

Description

Version:

  • DIN 875
  • Accuracy grade 1
  • For angle testing in production and factory

Description:

Workshop square w. base, ss DIN 875/1 300 x 200mm

Feature:

  • Material: Stainless steel
  • Tolerance class: 1
  • Blade length (mm): 300 x 200

Standard:

DIN 875

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart