Inspection square flat type DIN 875/0 750 x 500mm

Article no.: 0369111
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stock square

Identification numbers & Classifications

Article number 0369111
EAN / GTIN 4029713293543
Manufacturer number 0369111
L-Number L40510 666

Description

Version:

  • DIN 875
  • Accuracy grade 0
  • For exact angle testing (for example: tool making)

Description:

Inspection square flat type DIN 875/0 750 x 500mm

Feature:

  • Material: Special steel
  • Blade length (mm): 750 x 500

Standard:

DIN 875

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart