Inspection square w. base DIN 875/0 1000 x 660mm

Article no.: 0368112
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Try squares

Identification numbers & Classifications

Article number 0368112
EAN / GTIN 4029713236021
Manufacturer number 0368112
L-Number L40510 1470

Description

Version:

  • DIN 875
  • Accuracy grade 0
  • For exact angle testing (for example: tool making)

Description:

Inspection square w. base DIN 875/0 1000 x 660mm

Feature:

  • Material: Special steel
  • Blade length (mm): 1000 x 660

Standard:

DIN 875

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart