Inspection square w. base DIN 875/0 750 x 500mm

Article no.: 0368111
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0368111
    EAN / GTIN 4029713236014
    Manufacturer number 0368111

    Description

    Version:

    • DIN 875
    • Accuracy grade 0
    • For exact angle testing (for example: tool making)

    Description:

    Inspection square w. base DIN 875/0 750 x 500mm

    Feature:

    • Material: Special steel
    • Blade length (mm): 750 x 500

    Standard:

    DIN 875

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart