Inspection square w. base DIN 875/0 500 x 330mm

Article no.: 0368109
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0368109
    EAN / GTIN 4029713206932
    Manufacturer number 0368109
    L-Number L40510 514

    Description

    Version:

    • DIN 875
    • Accuracy grade 0
    • For exact angle testing (for example: tool making)

    Description:

    Inspection square w. base DIN 875/0 500 x 330mm

    Feature:

    • Material: Special steel
    • Blade length (mm): 500 x 330

    Standard:

    DIN 875

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart