BALLTIP M2,5 TC D3 L18

Article no.: 03560053
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 03560053
EAN / GTIN 7630041114560
Manufacturer number 03560053
L-Number L41140 202

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: M2,5
  • Diameter [mm]: 3
  • Probe length [mm]: 18
  • Particular characteristics: For TESA-HITE, MICRO-HITE and μ-HITE

Description:

Hemispherical measuring insert
M2,5 ball probe, tungsten carbide, Ø 3 mm, L = 18 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart