BALLTIP M2,5 TC D1 L18

Article no.: 03560051
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number 03560051
EAN / GTIN 7630041114546
Manufacturer number 03560051
L-Number L41140 97

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: M2,5
  • Diameter [mm]: 1
  • Probe length [mm]: 18
  • Particular characteristics: For TESA-HITE, MICRO-HITE and μ-HITE

Description:

M2,5 ball probe, tungsten carbide, Ø 1 mm, L = 18 mm
Hemispherical measuring insert

Services & product advisors

Direct purchase
To shopping cart