SPHER TIP M2,5 ST R0,5 L20

Article no.: 03560038
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 03560038
EAN / GTIN 7630041114423
Manufacturer number 03560038
L-Number L40620 1083

Description

Version:

  • Material: Steel
  • Fixing [mm]: M2,5
  • Radius [mm]: 0,5
  • Probe length [mm]: 20

Description:

Hemispherical measuring insert, R = 0,5 mm
M2,5 hemispherical insert, steel, R0,5, L = 20 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart