FLAT TIP M2,5 ST D2 L17,8

Article no.: 03560029
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 03560029
    EAN / GTIN 7630041114331
    Manufacturer number 03560029
    L-Number L41140 546

    Description

    Version:

    • Material: Steel
    • Fixing [mm]: M2,5
    • Diameter [mm]: 2
    • Probe length [mm]: 17,8

    Description:

    M2,5 insert with a flat measuring face, steel, Ø 2 mm, L = 17,8 mm
    Insert with flat face

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart