FLAT TIP M2,5 ST D2 L2,8

Article no.: 03560026
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 03560026
    EAN / GTIN 7630041114300
    Manufacturer number 03560026
    L-Number L41140 632

    Description

    Version:

    • Material: Steel
    • Fixing [mm]: M2,5
    • Diameter [mm]: 2
    • Probe length [mm]: 2,8

    Description:

    Insert with flat face
    M2,5 insert with a flat measuring face, steel, Ø 2 mm, L = 2,8 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart