MEASURINGINSERT WITH TC.PIN

Article no.: 03510502
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 03510502
EAN / GTIN 7630041113877
Manufacturer number 03510502
L-Number L41140 349

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: M2,5
  • Diameter [mm]: 3,3
  • Probe length [mm]: 6
  • Particular characteristics: Locknut for radial alignment

Description:

M2,5 insert with cylindrical face, tungsten carbide, locknut for radial alignment, Ø 2 x 3,3 mm, L = 6 mm
Measuring insert with cylindrical measuring face. Lock nut for radial alignment. M2 thread

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart