SPHER TIP M2 TC R5 L26

Article no.: 03510203
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 03510203
EAN / GTIN 7630041113846
Manufacturer number 03510203

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: M2
  • Radius [mm]: 5
  • Probe length [mm]: 26

Description:

Hemispherical measuring insert with thread R = 5 mm, M2 thread
M2 hemispherical insert, tungsten carbide, R5, L = 26 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart