1/2″ CROW-RING spanner size 2 3/8″ L.95,2mm

Article no.: 03490078
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 03490078
    EAN / GTIN 4018754008575
    Manufacturer number 03490078
    L-Number L60010 2793

    Description

    Description:

    • Chrome alloy steel, chrome-plated.
    • Caution! Modified torque wrench settings

    Feature:

    • a: 30,5 mm
    • Length [mm): 95,2 mm
    • S: 50,2 mm
    • Square drive inside (inch): 1/2″
    • W: 46 mm
    • Weight: 385 g
    • Width across flats [inch]: 2 3/8 ″
    • Width mm (b): 83 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart