Marking caliper ss hardened, 1/20 300 x 160mm

Article no.: 0344503
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Marking vernier calipers

Identification numbers & Classifications

Article number 0344503
EAN / GTIN 4029713206840
Manufacturer number 0344503
L-Number L40510 992

Description

Version:

  • Stainless steel, hardened
  • Long T-shaped marking edge
  • Factory standard
  • Reading parts are satin chrome finished
  • Low set master scale
  • Fine adjustment
  • Locking screw

Description:

Marking caliper ss hardened, 1/20 300 x 160mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 300
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm
  • Measuring bridge length: 160 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart