Marking caliper ss hardened, 1/20 160 x 135mm

Article no.: 0344501
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0344501
EAN / GTIN 4029713206826
Manufacturer number 0344501
L-Number L40510 1012

Description

Version:

  • Stainless steel, hardened
  • Long T-shaped marking edge
  • Factory standard
  • Reading parts are satin chrome finished
  • Low set master scale
  • Fine adjustment
  • Locking screw

Description:

Marking caliper ss hardened, 1/20 160 x 135mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 160
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm
  • Measuring bridge length: 135 mm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart