1/2″ Socket size 11/16″ L.83mm

Article no.: 03420038
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 03420038
EAN / GTIN 4018754008056
Manufacturer number 03420038
L-Number L60010 1089

Description

Description:

  • long
  • ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E.
  • HPQ® high performance steel, chrome-plated.

Feature:

  • d1: 24,2 mm
  • d2: 23,7 mm
  • d3: 16,5 mm
  • Length [mm): 83 mm
  • Output profile: Double hexagon AS-drive
  • Square drive inside (inch): 1/2″
  • t1: 35 mm
  • t2: 64,2 mm
  • Weight: 158 g
  • Width across flats [inch]: 11/16 ″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart