INHEX socket 1/2″ 8mm L.238mm

Article no.: 03310008
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 03310008
EAN / GTIN 4018754007387
Manufacturer number 03310008
L-Number L60010 6102
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • With ball head
  • Used to screw socket head screws
  • Swivel angle up to 25° to each side
  • Special lengths
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 22,7 mm
  • L1: 238 mm
  • L2: 200 mm
  • Output hexagon outside (mm): 8 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 1/2″
  • Weight: 154 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart