INHEX socket 1/2″ 7mm L.100mm

Article no.: 03280007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 03280007
EAN / GTIN 4018754099689
Manufacturer number 03280007
L-Number L60010 340

Description

Description:

  • With ball head
  • Used to operate hex. Socket screws
  • Swivel angle up to 25° to each side
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 22,7 mm
  • L1: 100 mm
  • L2: 62 mm
  • Output hexagon outside (mm): 7 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 1/2″
  • Weight: 85 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart