Marking gauge ss. 200mm

Article no.: 0323318
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0323318
EAN / GTIN 4029713026202
Manufacturer number 0323318
L-Number L40510 2297

Description

Version:

  • Stainless steel
  • locking screw
  • For marking by scale as well as for marking of 45° - or 90° - mitres
  • mm graduation
  • factory standard

Description:

Marking gauge ss. 200mm

Feature:

  • Material: Stainless steel
  • Reading: 1 mm
  • Measuring range (mm): 200

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart