Screwdriver SoftFinish® Slotted with one-piece hexagonal blade and solid steel cap 14.0 mm x 250 mm

Article no.: 03232
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 03232
EAN / GTIN 4010995032326
Manufacturer number 03232

Description

Description:

  • Simplifies your work: Striking cap integrated into the handle allows you to strike and lift with the screwdriver.
  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Makes handling easier: Easy loosening of tight screws thanks to hex bolster for spanners.
  • Application: Particularly suitable for dry applications.
  • Supplementary information: * Additional dimension. Non-DIN size.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
    Wiha ChromTop® finish on tip for a perfect fit every time.

Feature:

  • Tool for electrics: No
  • Hexagon head: 16
  • Cutting strength 1 (mm): 2.5
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 14
  • Diameter Hex blade (mm): 10
  • Handle diameter (mm): 41
  • Overall length (mm): 371
  • Visible blade length (mm): 250
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart