Marking gauge w. guide roll, reading 0.05 400mm

Article no.: 0322503
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0322503
Copy
EAN / GTIN 4029713245450
Copy
Manufacturer number 0322503
Copy
L-Number L40510 2104
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Stainless steel, hardened
  • Reading parts are satin chrome finished
  • Guide roll
  • Locking screw
  • Interchangeable scriber made of hardened steel
  • Factory standard

Description:

Marking gauge w. guide roll, reading 0.05 400mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 400

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart