Marking gauge flat, ss. 500mm

Article no.: 0321305
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0321305
EAN / GTIN 4029713234751
Manufacturer number 0321305
L-Number L40510 689
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Flat, stable construction
  • Stainless steel, chrome finished
  • Locking screw
  • Hardened stop face
  • mm graduated scale
  • Factory standard

Description:

Marking gauge flat, ss. 500mm

Feature:

  • Material: Stainless steel
  • Reading: 1 mm
  • Measuring range (mm): 0 - 500

Standard:

Factory standard

Services & product advisors

Direct purchase
To shopping cart