GT31 probe, with lever, ± 0,3 mm, force = 0,2 N, radial cable

Article no.: 03210807
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dial indicator lifter

Identification numbers & Classifications

Article number 03210807
EAN / GTIN 7630041151114
Manufacturer number 03210807

Description

Description:

Standard: DIN 32876
Measuring range: ± 0,3 mm
Bolt travel: 0,7 mm
Metal housing: matt chrome-plated
Ball insert: tungsten carbide
Supply frequency: 13 kHz (± 5 %)
Supply voltage: 3 Vrms
Max. mechanical frequency: 25 Hz
Sensitivity: 73,75 mV/V/mm
Measuring instrument mount: dovetail
Repeatability: 0,1 µm
Degree of protection: IP40
Measuring force: 0,1 N
Cable orientation: radial

Dimensions:
Ball insert: Ø 2 mm
Cable: 3 m
Connector: 5p DIN45322

Included in delivery:
Probe
Declaration of conformity

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart