INHEX socket 1/2″ 6mm L.220mm

Article no.: 03152206
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 03152206
EAN / GTIN 4018754007042
Manufacturer number 03152206
L-Number L60010 6080
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For socket head screws
  • Special lengths
  • DIN 7422
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 22,7 mm
  • L1: 220 mm
  • L2: 182 mm
  • No.: 1054/6L
  • Output hexagon outside (mm): 6 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 1/2″
  • Weight: 108 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart