INHEX socket 1/2″ 8mm L.140mm

Article no.: 03151408
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 03151408
EAN / GTIN 4018754006991
Manufacturer number 03151408
L-Number L60010 6176

Description

Description:

  • For socket head screws
  • Special lengths
  • DIN 7422
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 22,7 mm
  • L1: 140 mm
  • L2: 102 mm
  • No.: 1054/8
  • Output hexagon outside (mm): 8 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 1/2″
  • Weight: 114 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart