1/2″ Screwdriver socket L.58mm

Article no.: 03110055
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 03110055
EAN / GTIN 4018754102051
Manufacturer number 03110055
L-Number L60010 6079

Description

Description:

  • For internal TORX® screws
  • With hole in the drive tip (TORX® TAMPER RESISTANT)
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 23,7 mm
  • L1: 58 mm
  • L2: 18 mm
  • Length [mm): 58 mm
  • Output profile: TORX®
  • Size Output profile: T55
  • Square drive inside (inch): 1/2″
  • Weight: 111 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart