FESTOOL CONNECTOR

Article no.: 03.6153C
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 03.6153C
EAN / GTIN 5708997361535
Manufacturer number 03.6153C
L-Number L01540 15

Description

Description:

JUST CONNECT WITH SCANGRIP SMART CONNECTOR FOR ALL 18V ACCU PACKSSMART CONNECTOR for use with 18V ACCU packs on SCANGRIP CONNECT work lights.Regardless of which power tool brand you prefer, such as MILWAUKEE, DEWALT or MAKITA, SCANGRIP has designed a custom CONNECTOR for each brand to fit 18V ACCU packs. Simply mount the CONNECTOR to the work light, plug in your ACCU and you're ready to go.What is the ACCU SAFETY SYSTEM?An ACCU SAFETY SYSTEM protects the ACCU and ensures safe use. The safety system has automatic discharge protection, overload protection and temperature monitoring so you can use your 18 V CONNECTOR again and again without damaging it.SCANGRIP CONNECTORS are tested by TÜV Rheinland. Each CONNECTOR is sold under separate part numbers and is individually designed for each power tool brand.Use the connector that matches your 18V ACCU pack: BERNER 18V battery - 03.6155C BOSCH 18V battery - 03.6140C BOSCH GREEN 18V battery - 03.6141C DEWALT 18V battery - 03.6142C EINHELL 18V battery - 03. 6143C FEIN 18V battery - 03.6144C FESTOOL 18V battery - 03.6153C FLEX 18V battery - 03.6145C HAZAT 18V battery - 03.6146C HIKOKI 18V battery - 03.6147C INGERSOLL 18V battery - 03. 6152C MAKITA 18V battery - 03.6148C MILWAUKEE 18V battery - 03.6149C RIDGID 18V battery - 03.6154C SNAP-ON 18V battery - 03.6151C WÜRTH 18V battery - 03.6150C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart