CAS Battery 18V 5,2Ah LiPower

Article no.: 03.6121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cordless

    Identification numbers & Classifications

    Article number 03.6121
    EAN / GTIN 5708997361214
    Manufacturer number 03.6121
    L-Number L01540 35

    Description

    Description:

    CAS BATTERY 18V for CAS work lights

    Feature:

    • Battery capacity: 5200 mAh
    • Battery voltage: 18 V
    • Battery: CAS LI-POWER
    • Charging time: 208 h
    • Impact protection: IK 07
    • Operating temperature: -10 °C to +40 °C
    • Protection class: IP 20

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart