TRIPOD 2 meter

Article no.: 03.5685
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 03.5685
EAN / GTIN 5708997356852
Manufacturer number 03.5685
L-Number L01030 125

Description

Description:

SCANGRIP TRIPOD - Stationary positioning of work lights. The handy design of SCANGRIP TRIPOD makes it an indispensable tool for stationary positioning of work light for illumination in specific working area. Extendable from 0.9 m to 2 m, the tripod offers complete FLEXibility to position the work light into the required height and option to tilt the mounted light to provide the optimum beam angle. With its extremely compact design and a weight of 2.1 kg the tripod is easy and convenient to carry and set up where needed. Featuring QUICK RELEASE function and made of black painted aluminium. The tripod is very durable and can be applied for both indoor and outdoor use.// Max load 5 kg // The stable construction makes it safe even when fully extended. See the ″Product fits with″ tab for compatible products.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart