PANASONIC CONNECTOR

Article no.: 03.6156C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 03.6156C
EAN / GTIN 5708997361566
Manufacturer number 03.6156C
L-Number L01540 31

Description

Description:

JUST CONNECT WITH SCANGRIP SMART CONNECTOR FOR ALL 18V BATTERIES
Smart CONNECTOR designed to use 18V battery packs on the SCANGRIP CONNECT work lights.
Whichever power tool brand such as Milwaukee tools,Ddewalt tools or Makita tools you prefer, SCANGRIP has developed a unique CONNECTOR for each individual brand that fits 18V battery packs. Simply mount the CONNECTOR to the work light, attach your battery and you are ready to work.

What is BATTERY SAFTETY SYSTEM?
A BATTERY SAFETY SYSTEM protects the battery pack and makes it safe to use. The safety system features an automatic discharge protection, overload protection and temperature surveillance which means you can use your 18V battery pack again and again without it being damaged.

The SCANGRIP CONNECTORS are approved by TÜV Rheinland. Each CONNECTOR is sold under separate item numbers and individually designed to fit each power tool brand.

Add the connector matching your 18V battery pack:
  • BERNER 18V battery – 03.6155C
  • BOSCH 18V battery – 03.6140C
  • BOSCH GREEN 18V battery – 03.6141C
  • DEWALT 18V battery – 03.6142C
  • EINHELL 18V battery – 03.6143C
  • FEIN 18V battery – 03.6144C
  • FESTOOL 18V battery – 03.6153C
  • FLEX 18V battery – 03.6145C
  • HAZAT 18V battery – 03.6146C
  • HIKOKI 18V battery – 03.6147C
  • INGERSOLL 18V battery – 03.6152C
  • MAKITA 18V battery – 03.6148C
  • MILWAUKEE 18V battery – 03.6149C
  • RIDGID 18V battery – 03.6154C
  • SNAP-ON 18V battery – 03.6151C
  • WÜRTH 18V battery – 03.6150C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart