CAS CHARGER SC30 Accessory

Article no.: 03.6122UK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.6122UK
EAN / GTIN 5708997006368
Manufacturer number 03.6122UK
L-Number L01030 156
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

Charger for CAS battery with UK plug

Feature:

  • Cable: 1,35m 2x0,75mm2 Ho3V VH2-F
  • Max Power Consumption: 30
  • Impact Protection: IK07
  • Ingress Protection: IP20
  • Operating Temperature: -10 °C to +40 °C

Services & product advisors

Direct purchase
To shopping cart